The store will not work correctly when cookies are disabled.
-
Item Number
PVSL400/24-10
MFG Item Number
PVSL400/24-10
Product Description
SMPS PowerVision
Specifications
Specifications
Power |
240 W |
Input Voltage (AC) |
400-500 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
22.8-28.8 VDC |
Output Current |
10 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
91.7 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PVSL400/24-20
MFG Item Number
PVSL400/24-20
Product Description
SMPS PowerVision
Specifications
Specifications
Power |
480 W |
Input Voltage (AC) |
400-500 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
22.8-28.8 VDC |
Output Current |
20 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
92.9 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
-
Item Number
PVSL400/24-40
MFG Item Number
PVSL400/24-40
Product Description
SMPS PowerVision
Specifications
Specifications
Power |
960 W |
Input Voltage (AC) |
400-500 VAC |
Input Frequency |
44-66 Hz |
Phase (Input) |
3 |
Nominal Output VDC |
24 VDC |
Output VDC |
22.8-28.8 VDC |
Output Current |
40 A |
Number of Outputs |
1 |
Mounting |
DIN Rail |
Enclosed |
Yes |
Encapsulated |
No |
Input Volts-Auto-Ranging |
No |
Output Voltage Adj. |
Yes |
Overvoltage Protection |
No |
Overload Protection |
Yes |
Short Circuit Protection |
No |
Power Factor Correction |
No |
Parallel Operation |
Yes |
Remote Sensing |
No |
Remote On/Off Control |
No |
Efficiency % |
93.1 % |
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
-
Product Series
PVSL 400
Shopping Options
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved